PARKER MXR8550LPELEMENT MXR8550


Replacement Elements - Maxiflow Series

References
parker hannifin:MXR8550
rubix:157A0373
brand logo
brand logo
Technical specifications
Typespin-on element
Filter fineness10 µm
See all Specifications

Product details : PARKER MXR8550LPELEMENT MXR8550


Maxiflow filters are ideally suited to full flow and bypass circuit installations where the need for high quality filter media is recommended.
Optional indicators provide direct information as to when the spin-on canisters require replacement.

The Maxiflow spin-on canisters are manufactured with high quality filter media, recommended for effective protection of system components, improving system productivity and profitability.

Using genuine Parker replacement elements guarantees Parker’s quality of filtration. Using after market filters with unknown media quality may save initial cost, but can increase overall costs by requiring more element change outs and potentially causing system downtime. Protect your investment by always buying genuine Parker replacement elements.
Division: Hydraulic & Industrial Process Filtration Division EMEA
Filter Element: 10Q Microglass
Filter Element Type: Spin-on element (single)
Filter Housing Series: MXA1
Maximum Pressure Differential: 10 bar (ISO 2941)

Technical specifications


Attributes
Typespin-on element
Filter fineness10 µm
Materialmicroglass
Maximum working temperature90 °C
Show UNSPSC/ECL@SS
£ 96.70 excl. VAT
/ Each
£ 116.04 incl. VAT
  • Usually arrives within 14 working days