Filter element
Type | Filter Element |
---|---|
Filter fineness | 100 µm |
Package weight | 356 g |
---|---|
Type | Filter Element |
Filter fineness | 100 µm |
Material | Wire Mesh (Media);Metal (Endcap) |
Maximum working temperature | 120 °C |
Min. working temperature | -10 °C |
Usually arrives within 14 working days