MARKAL 96604 MARKAL STYLMARK+ DOT REFILL (RS2000) YELLOW
Replacement paint cartridge for Stylotube
See technical informationReferences
Markal:096604
Rubix:266A9638
Manufacturer :22200222
EAN:0048615966045



Product details : MARKAL 96604 MARKAL STYLMARK+ DOT REFILL (RS2000) YELLOW
Markal RS.2000 replacement paint cartridge can be used with all Markal Stylotube marking products. The xylene-free paint will not drip making it suitable for rough, vertical and overhead surfaces with excellent adhesion on oily and wet surfaces. The low-sulfur, low-chloride, and low-halogen formula allows for safe marking on stainless steel.
Strengths
Replacement cartridge for all Stylotube marking productsPressurized Stylotube systems ensure full use of replacement paint cartridgesUnique paint designed to not drip on vertical or overhead surfaces6 bold, bright paint colors are weather-, water-, and UV-resistantSafe for use on stainless steel and other alloy metals where corrosion resistance is a requirementMarking range -20°C to 70°C (-4°F to 158°F)Mark temperature resistance: 200°C (392°F)Designed for use with the following Markal Stylotube products: RS, RS.PN100, RS.PN200, RS.PN200D
Applications
Quality controlAutomotive and other transportationIndustrial manufacturing and assemblyMetal fabricationTire industryConstruction
Technical specifications
Attributes
| Volume | 50 ml |
|---|---|
| Colour | yellow |
| Type of marking | permanent |
| Min. Operation temperature | -20 °C |
| Max. Operation temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 6.69 excl. VAT
/ Each
£ 8.03 incl. VAT
- Delivery usually within ( 3 ) days
