PROSOLVE SHARPLINER 600ML PAINT AEROSOL MAGENTA


Liner Paint

References
blue diamond stl:PVSHGREY6
rubix:2574591
ean:5060129363337
brand logo
brand logo
Technical specifications
Capacity600 ml
ColourGrey
See all Specifications

Product details : PROSOLVE SHARPLINER 600ML PAINT AEROSOL MAGENTA


ProSolve Sharp Liner Marker is a high quality, fast drying and hard wearing acrylic marking paint which is a lead and xylene-free formulation. Available in a wide variety of colours, this product is utilised widely in many industries but especially for colour coding in the steel industry.

Strengths

Excellent for colour coding timber, steel etc, Wide range of colours, A professional grade marking paint, Quick drying and long lasting and Bright and vivid colours

Applications

Sharpliner (600ml) has been the #1 choice in the Steel Industry for decades, a solid choice for marking with an incredible range of 16 colours. ProSolve Sharp Liner Marker is a high quality, fast drying and hard wearing acrylic marking paint which is a lead and xylene free formulation. Available in a wide variety of colours, this product is utilised widely in many industries but especially for colour coding in the steel industry. It is an inverted aerosol which means that it must be used pointing down. Available in Black, Blue, Brown, Dark Green, Gold, Green, Grey, Magenta, Orange, Pale Blue, Pink, Purple, Red, Silver, White, and Yellow. - Colour: Magenta

Technical specifications


Attributes
Capacity600 ml
ColourGrey
Min. Operation temperature50 °C
Max.Operation temperature50 °C
Show UNSPSC/ECL@SS
£ 7.86 excl. VAT
/ Each
£ 9.43 incl. VAT
  • Usually arrives within 14 working days