SMC DL06-01 FITTING


Right angled clamp connector

References
smc:DL06-01
rubix:114A7385
brand logo
brand logo
Technical specifications
Typemale elbow
Threading diameter (inch)1/8 ''
See all Specifications

Product details : SMC DL06-01 FITTING


Self align fittings series H, DL, L, LL has ten styles and five tube O.D's providing a wide range of fittings that will fit any application. Flared ridge ferrule prevents accidental loss of ferrule when inserting tubing into the fitting body. Hardened ridge ferrule prevents breakage of ferrule when tightening nut. Flared I.D. provides low flow resistance inside the fitting. The tube holding mechanism gives the strong feeling when inserting tube, and prevents tube from sliding when screwing in the tube.
•Self-align fittings H, DL, L, LL
•Applicable tube O.D: ø4, ø6 , ø8 , ø10 , ø12
•Maximum operating pressure: 1.0MPa
•Proof pressure: 10MPa
•Operating fluid: air

Model: DL06-01 (Tube Size Ø6, Port Size (R(PT)1/8))

Technical specifications


Attributes
Typemale elbow
Threading diameter (inch)1/8 ''
Exterior tube diameter6 mm
Show UNSPSC/ECL@SS
£ 1.95 excl. VAT
/ Each
£ 2.34 incl. VAT
  • Delivery usually within ( 4 ) days