BAHCO 1952M-8 COMBINATION WRENCH


    Ring spanners, angled, metric 1952M

    References
    bahco:1952M-8
    rubix:042026
    ean:7314151057190
    brand logo
    brand logo
    Technical specifications
    Opening8
    Length115 mm
    See all Specifications

    Product details : BAHCO 1952M-8 COMBINATION WRENCH


    Ring spanners, angled, metric. DIN 3113 / ISO 3318 / ISO 7738. Execution: Nickel-plated and chromed. Dimensions to 36 mm finely polished. Material: VANADIUM-EXTRA. Position of the jaw 15, ring-side angled 10. With equal sizes. Dynamic Drive profile to 36 mm. SB = individually packed on an informative plastic card. Standards: ISO 691, ISO 7738, ISO 3318, ISO 1711-1 and DIN 3113. Material: High performance alloy steel. Open end angle 15 with a slimmer head for better accessibility. 12 points Dynamic-Drive Profile provides longer life for screws and nuts. Ring end angle 15 for knuckle clearance or better grip. Chrome plated Micro Matt finishing provides a high quality surface. SB = Retail pack on a plastic information card.

    Technical specifications


    Attributes
    Logistic Weight20 g
    Opening8
    Length115 mm
    Finishingchromed
    Typecombination wrench
    Show UNSPSC/ECL@SS
    £ 8.87 excl. VAT
    / Each
    £ 10.64 incl. VAT
    • Usually arrives within 14 working days