Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT OFFSET RING WRENCH 20 X 22MM
BRITOOL EXPERT OFFSET RING WRENCH 20 X 22MM
Fixed and variable opening wrench Expert
References
expert:
E113328
rubix:
2014017
ean:
3258951133286
Technical specifications
Opening
20
Length
288
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT OFFSET RING WRENCH 20 X 22MM
Technical specifications
Attributes
Opening
20
Length
288
mm
Weight
315
g
Finishing
Chromed
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.97
excl. VAT
/
Each
£
17.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM 44.3,2X5,5 44 OPEN END JAW SPANNERS METRIC 3.2 X 5.5MM
ROEBUCK WRENCH SOCKET 6X12 OPENING 9MM 865300
BAHCO 894M-10 OPEN END WRENCH
STAHLWILLE 02190024 3/8 INCH DRIVE X 24MM CROW RING SPANNER
GEDORE 36X41MM BOX SPANNER 26 R 36X41
BAHCO 9029 ERGO 32MM ADJUSTABLE WRENCH RUBBER HANDLE PHOS FINISH 170MM
FACOM 464TX.10X12 TORX RATCHETING WR. E10 X E12
FACOM 76.17SLS ANGLED 12 POINT SOCKET WRENCH 17MM - SAFETY LOCK SYSTEM
FACOM 44.34X36 44 OPEN END JAW SPANNERS METRIC 34 X 36MM
STAHLWILLE 40031315 13 X 15MM DOE SPANNER
GEDORE 1B-30 1B COMBINATION SPANNER 30MM
FACOM 5710X12 57 CRESCENT SPANNER 10 X 12MM
SCHAEFFLER LOCKNUT-HOOK-KM2-3 LOCKNUT HOOK WRENCH
GEDORE 40 52-55 HOOK SPANNER
STAHLWILLE 40031719 17 X 19MM DOE SPANNER