GEDORE 2 21X23MM DOUBLE ENDED RING SPANNER
Double deep bent ring impact wrench 2
See technical informationReferences
Gedore:2 21x23
Rubix:80324981
Manufacturer :6018020
EAN:4010886601808

Product details : GEDORE 2 21X23MM DOUBLE ENDED RING SPANNER
Version: DIN 838, ISO 3318, made from
GEDORE vanadium steel 31CrV3. Rings
thin-walled with UnitDrive profile,
polished, width across flats: 21 x 24 mm,
length: 307 mm, ring thickness a1: 13.4 mm,
ring thickness: 14.4 mm
GEDORE vanadium steel 31CrV3. Rings
thin-walled with UnitDrive profile,
polished, width across flats: 21 x 24 mm,
length: 307 mm, ring thickness a1: 13.4 mm,
ring thickness: 14.4 mm
Double ended ring spanner offset 21x23 mm * not standardised
Technical specifications
Attributes
| Logistic Weight | 411 g |
|---|---|
| Opening | 21x23 |
| Length | 305 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 26.80 excl. VAT
/ Each
£ 32.16 incl. VAT
- Delivery usually within ( 8 ) days
