STAHLWILLE 6 X 7 MM DBL END RING SPANNER 41050607
21 series double ended ring spanners, Stahlwille
See technical informationReferences
Stahlwille:41050607
Rubix:2536135
EAN:4018754021222



Product details : STAHLWILLE 6 X 7 MM DBL END RING SPANNER 41050607
DIN 837/ISO 10103
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5x12x102 mm |
|---|---|
| Logistic Weight | 14 g |
| Opening | 6x7 |
| Length | 100 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 12.57 excl. VAT
/ Each
£ 15.08 incl. VAT
- Usually arrives within 14 working days
