Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
MELFORM MEL TM 9 12MM HEX X 13MM HEX X 100MM LONG
MELFORM MEL TM 9 12MM HEX X 13MM HEX X 100MM LONG
Metric Double Ended TM Range
References
melco:
TM9
rubix:
046694
Technical specifications
Opening
9
Length
100
mm
See all Specifications
Product details
Technical specifications
Product details : MELFORM MEL TM 9 12MM HEX X 13MM HEX X 100MM LONG
Bright plated finish
Technical specifications
Attributes
Opening
9
Length
100
mm
Finishing
other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.30
excl. VAT
/
Each
£
6.36
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 02200021 3/8 INCH DRIVE X 21MM CROW FOOT SPANNER
FACOM OPEN-END WREN 31.12X13
FACOM 3/8 A/F SHORT COMBI SPANNER CO 39.3/8
BAHCO 310M-36 RING WRENCH
GEDORE 2 27X29 27X29MM RING SPANNER 6018880
BRITOOL EXPERT OFFSET RING WRENCH 17X19MM
HOOK SPANNER 30-32
ROEBUCK COMBINATION SPANNER 3/4 WHITWORTH
ROEBUCK COMBINATION WRENCH SPANNER OPENING 32MM 865279
467BR.12 RAPID RATCHET COMBINATION SPANNER 12MM
FACOM 32MM LONG COMBI SPANNER 40.32LA
FACOM COMBINATION WRENCH 39.5/16
FACOM PIN WRENCH 126A.80
FACOM 12 POINT METRIC COMBINATION WRENCH 16MM - SAFETY LOCK SYSTEM
FACOM COMBINATION W 40.42LA