Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT COMBI WRENCH 7/16 INCH
BRITOOL EXPERT COMBI WRENCH 7/16 INCH
Fixed and variable opening wrench Expert
References
expert:
E113315
rubix:
2014136
ean:
3258951133156
Technical specifications
Opening
7/16
Length
150
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT COMBI WRENCH 7/16 INCH
Technical specifications
Attributes
Opening
7/16
Length
150
mm
Weight
46
g
Finishing
chromed
Type
combination wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.68
excl. VAT
/
Each
£
6.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 111M-34 COMBINATION WRENCH 34MM
FACOM 399/32 H COMBINATION SP 39.9/32.
CHICAGO PNEUMATIC RATCHET WRENCH CP7830Q 8941078306
GEDORE 7 UR 10 RATCHET COMBINATION SPANNER REVERSIBLE 10MM
STAHLWILLE 20 X 22MM DOUBLE ENDED RING SPANNER 41052022
GEDORE 6070960 NO.6 5/8IN X 3/4IN A/F SLIM PATTERN DOE SPANNER
BAHCO 111Z-3/8 COMBINATION WRENCH 3/8IN
FACOM FLARE NUT WRE 70A.8
FACOM 113AS.6C SHORT ADJUSTABLE WRENCH 6
FAG KM10 SOCKET WRENCH LOCKNUT-SOCKET-KM10
ROEBUCK COMBINATION WRENCH SPANNER OPENING 6MM 865254
ROEBUCK COMBINATION WRENCH SPANNER OPENING 16MM 865264
FACOM 65.5/8 X 11/16 RATCHETING RING SPANNER 65.5/8X11/16
FACOM 12 POINT METRIC COMBINATION WRENCH 15MM - SAFETY LOCK SYSTEM
FACOM COMBINATION WRENCH 41.17