GEDORE 7112-17 OPEN END FITTING 7689600
Inserts for open end wrench 9 x 12-7112
See technical informationSee documentsReferences
Gedore:7112-17
Rubix:80354952
Manufacturer :7689600
EAN:4002805712177

Documents
Product details : GEDORE 7112-17 OPEN END FITTING 7689600
Walter Titex
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Opening | 17 |
| Length | 44 mm |
| Type | open-end wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 39.60 excl. VAT
/ Each
£ 47.52 incl. VAT
- Delivery usually within ( 8 ) days
