Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Gland gaskets
(4)
Flat seals
(30)
See Sealing technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Sealing technology
Flat seals
Metal seals
Ring-type-joint seal
Ring-type-joint seal
Filter Options
CATEGORIES
Ring-type-joint seal (5)
1
Brand
Parker Legris
(5)
CONFIRM
5 Product(s) with 5 variant(s):
Relevance
parker legris:
0137 17 00
rubix:
395A8415
ean:
0820099118291
LEGRIS 0137 17 00 BONDED SEAL 3/8IN BSP
Type
:
137
Material
:
Galvanized steel
Inner diameter
:
17.4 mm
£
1.32
excl. VAT
/
Each
Usually arrives within 14 working days
Add
parker legris:
0139 10 00
rubix:
395A8420
ean:
0820099119441
LEGRIS 0139 10 00 BI-MATERIAL CAPTIVE SEALING WASHER 1/8IN
Type
:
Captive Sealing Washer
Material
:
Zinc Plated Steel (Body);NBR (Seal)
Outer diameter
:
14 mm
£
0.83
excl. VAT
/
Each
Usually arrives within 14 working days
Add
parker legris:
0139 13 00
rubix:
395A8421
ean:
0820099119472
LEGRIS 0139 13 00 BI-MATERIAL CAPTIVE SEALING WASHER 1/4IN
Type
:
Captive Sealing Washer
Material
:
Zinc Plated Steel (Body);NBR (Seal)
Outer diameter
:
17 mm
£
0.83
excl. VAT
/
Each
Usually arrives within 14 working days
Add
parker legris:
0137 21 00
rubix:
213A4265
ean:
0820099118383
LEGRIS 137-21-00 BONDED SEAL
Type
:
137
Material
:
galvanized steel
Inner diameter
:
21.5 mm
£
1.69
excl. VAT
/
Each
Usually arrives within 14 working days
Add
parker legris:
0602 23 11 20
rubix:
119A9963
ean:
0820099146560
LEGRIS SEALING WASHER 0602-23-11-20
Type
:
602
Material
:
technical polymer
Inner diameter
:
13.7 mm
£
0.29
excl. VAT
/
Each
Usually arrives within 14 working days
Add