SMC RJ1412LU SHOCK ABSORBER


RJ series hydraulic shock absorbers

References
smc:RJ1412LU
rubix:2601968
brand logo
brand logo
Technical specifications
Threadingmetric
See all Specifications

Product details : SMC RJ1412LU SHOCK ABSORBER


Light load applications requiring quick low speed stops now have the perfect solution thanks to our new Series RJ soft type shock absorbers. Designed initially for use with our air slide table, rodless and rotary cylinder ranges, Series RJ ensures softer absorption making it ideal for small conveyors which often require soft stop performance. Fully interchangeable with our existing Series RB absorber range, this new series – with their patented spiral groove design - offer outstanding durability and a 30% reduction in cushioning time. Available in three energy absorbency options, 1, 3 and 10 (J) and stroke lengths of 6, 7 and 12mm respectively, Series RJ really is the ideal choice when soft absorption is a necessity.
Size: 1412 (Standard, O.D. Thread M14x1.5, Stroke 12mm)
Collision Speed Range: L (0.05 to 1 m/s)
Cap: U (With Urethane Cap)
Option: Hexagon nut (2 pcs.)

Technical specifications


Attributes
Logistics dimensions (L x W x H)19x93x22 mm
Logistic Weight65 g
Threadingmetric
Cylinder stroke12 mm
Max Impact speed1 m/s
Show UNSPSC/ECL@SS
£ 74.25 excl. VAT
/ Each
£ 89.10 incl. VAT
  • Delivery usually within ( 4 ) days