Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Shock absorbers
FESTO 8073914 SHOCK ABSORBER DYSS-G8-5-5-Y1F
FESTO 8073914 SHOCK ABSORBER DYSS-G8-5-5-Y1F
DYSS Shock Absorber
References
festo:
DYSS-G8-5-5-Y1F
rubix:
263A6265
manufacturer :
8073914
ean:
4052568446147
Technical specifications
Threading
5
Product details
Technical specifications
Product details : FESTO 8073914 SHOCK ABSORBER DYSS-G8-5-5-Y1F
1 cushioning element and 1 threaded sleeve. Shock absorbers at both ends, self-adjusting, with end-position adjustment.
- Only possible from a stroke of 30 mm
- Set minimum stroke › 2x stroke length
Technical specifications
Attributes
Threading
5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.89
excl. VAT
/
Each
£
74.27
incl. VAT
Delivery usually within (
2
) days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
FESTO 158911 SHOCK ABSORBER RETAINER KYP-50
FESTO 1179818 SHOCK ABSORBER DYEF-M5-Y1
FESTO 1138642 SHOCK ABSORBER DYSR-12-12-Y5
FESTO 548377 SHOCK ABSORBER DYEF-M16-Y1F
SMC RBL1006S SHOCK ABSORBER
CAMOZZI SHOCK ABSORBER-SIZE M12X1-STOKE 10MM SA-1210
FESTO 8073917 SHOCK ABSORBER DYSS-G8-10-10-Y1F
SMC RJ2015H SHOCK ABSORBER
FESTO 1152524 SHOCK ABSORBER DYEF-S-M6-Y1
FESTO 160273 SHOCK ABSORBER YSR-25-40-C
SMC RB08J HEX. NUT
SMC RBQ16J SHORT SHOCK ABSORBER
FESTO 1138644 SHOCK ABSORBER DYSR-16-20-Y5
SMC RBC14S STOPPER NUT WITH CAP
FESTO 548370 SHOCK ABSORBER DYEF-M4-Y1F