SMC CY1B15H-250 AIR CYLINDER


Rodless Cylinder

References
smc:CY1B15H-250
rubix:107A4563
brand logo
brand logo
Technical specifications
Typerodless cylinder
Cylinder stroke250 mm
See all Specifications

Product details : SMC CY1B15H-250 AIR CYLINDER


SMC's NCY3B cylinder series, when compared to the NCY2B, reduces minimum operating pressure by approximately 30% using a lubretainer. Unnecessary body weight has been eliminated and the outer cylinder tube diameter has been reduced, making the NCY3B approximately 10% lighter. Mounting dimensions are identical to the NCY2B with the exception of the 1/4" bore, allowing easy replacement.

Technical specifications


Attributes
Logistic Weight380 g
Typerodless cylinder
Cylinder stroke250 mm
Show UNSPSC/ECL@SS
£ 331.46 excl. VAT
/ Each
£ 397.75 incl. VAT
  • Delivery usually within ( 6 ) days