Rodless Cylinder
Type | magnetically coupled rodless cylinder |
---|---|
Cylinder stroke | 500 mm |
Cylinder diameter | 15 mm |
Logistics dimensions (L x W x H) | 694x89x46 mm |
---|---|
Logistic Weight | 4660 g |
Type | magnetically coupled rodless cylinder |
Cylinder stroke | 500 mm |
Cylinder diameter | 15 mm |
Delivery usually within ( 20 ) days