SMC CY3RG15-300 MAGNETICALLY COUPLED RODLESS CYLINDER


Rodless Cylinder

References
smc:CY3RG15-300
rubix:2601959
brand logo
brand logo
Technical specifications
Typemagnetically coupled rodless cylinder
Cylinder stroke300 mm
See all Specifications

Product details : SMC CY3RG15-300 MAGNETICALLY COUPLED RODLESS CYLINDER


With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard.
CY3R, Magnetically Coupled Rodless Cylinder (with Switch Rail)

Strengths

•Improved durability
Reduction of sliding resistance

Applications

Transferring;Cutting

Technical specifications


Attributes
Logistics dimensions (L x W x H)423x100x100 mm
Logistic Weight610 g
Typemagnetically coupled rodless cylinder
Cylinder stroke300 mm
Show UNSPSC/ECL@SS
£ 299.81 excl. VAT
/ Each
£ 359.77 incl. VAT
  • Delivery usually within ( 7 ) days