References
SMC:EMY1M25G-400
Rubix:110A4919
Manufacturer :EMY1M25G-400

Technical specifications
| Type | rodless cylinder |
|---|---|
| Cylinder stroke | 400 mm |
| Cylinder diameter | 25 mm |
Documents
Product details : SMC EMY1M25G-400 MECHANICAL RODLESS CYLINDER
For long strokes with compact size and an integrated guide, the MY1 series rodless actuator provides an ideal solution. The MY1 mechanical joint rodless cylinder includes four standard models, which allow the appropriate bearing style to be selected in order to match the accuracy and load requirements of your application. If necessary, you can also combine the basic MY1 cylinder with an external guide in order to create a special engineered solution.
Technical specifications
Attributes
| Logistic Weight | 3500 g |
|---|---|
| Type | rodless cylinder |
| Cylinder stroke | 400 mm |
| Cylinder diameter | 25 mm |
| Max. service pressure | 8 bar |
| Material | aluminium |
Show UNSPSC/ECL@SS
£ 611.39 excl. VAT
/ Each
£ 733.67 incl. VAT
- Delivery usually within ( 19 ) days