SMC EMY1M32G-300 MECHANICAL RODLESS CYLINDER

Rodless Cylinder

See technical informationSee documents

References

SMC:EMY1M32G-300
Rubix:107A4557
Manufacturer :EMY1M32G-300
brand logo

Technical specifications

Typerodless cylinder
Cylinder stroke300 mm
Cylinder diameter32 mm
See all Specifications

Documents

Product details : SMC EMY1M32G-300 MECHANICAL RODLESS CYLINDER


For long strokes with compact size and an integrated guide, the MY1 series rodless actuator provides an ideal solution. The MY1 mechanical joint rodless cylinder includes four standard models, which allow the appropriate bearing style to be selected in order to match the accuracy and load requirements of your application. If necessary, you can also combine the basic MY1 cylinder with an external guide in order to create a special engineered solution.

Technical specifications


Attributes
Logistic Weight4880 g
Typerodless cylinder
Cylinder stroke300 mm
Cylinder diameter32 mm
Max. service pressure10 bar
Materialspecial resin; chromium molybdenum steel; stainless steel
£ 767.64 excl. VAT
/ Each
£ 921.17 incl. VAT
  • Delivery usually within ( 29 ) days