SMC MY1B16-1600 MECHANICALLY COUPLED RODLESS CYLINDER


Rodless Cylinder

References
smc:MY1B16-1600
rubix:393A6220
manufacturer :00126394
brand logo
brand logo
Technical specifications
TypeRodless Cylinder
Cylinder stroke1600 mm
Cylinder diameter16 mm
See all Specifications

Product details : SMC MY1B16-1600 MECHANICALLY COUPLED RODLESS CYLINDER


For long strokes with compact size and an integrated guide, the MY1 series rodless actuator provides an ideal solution. The MY1 mechanical joint rodless cylinder includes four standard models, which allow the appropriate bearing style to be selected in order to match the accuracy and load requirements of your application. If necessary, you can also combine the basic MY1 cylinder with an external guide in order to create a special engineered solution. Piping options can be selected according to the application. MY1 is available in 9 bore sizes from 16mm to 100mm. Standard strokes are available up to 2000mm with a 5000mm long stroke option on some bore sizes.

Strengths

•High accuracy

Technical specifications


Attributes
Logistic Weight2530 g
TypeRodless Cylinder
Cylinder stroke1600 mm
Cylinder diameter16 mm
Show UNSPSC/ECL@SS
£ 314.40 excl. VAT
/ Each
£ 377.28 incl. VAT
  • Usually arrives within 14 working days