SMC MY1C32G-700 MECHANICAL RODLESS CYLINDER


Rodless Cylinder

References
smc:MY1C32G-700
rubix:111A2920
brand logo
brand logo
Technical specifications
TypeRodless Cylinder; Double Acting (D/A)
Cylinder stroke700 mm
See all Specifications

Product details : SMC MY1C32G-700 MECHANICAL RODLESS CYLINDER


For long strokes with compact size and an integrated guide, the MY1 series rodless actuator provides an ideal solution. The MY1 mechanical joint rodless cylinder includes four standard models, which allow the appropriate bearing style to be selected in order to match the accuracy and load requirements of your application. If necessary, you can also combine the basic MY1 cylinder with an external guide in order to create a special engineered solution. Piping options can be selected according to the application. MY1 is available in 9 bore sizes from 16mm to 100mm. Standard strokes are available up to 2000mm with a 5000mm long stroke option on some bore sizes.
MY1C, Mechanical Joint Rodless Cylinder, Cam Follower Guide

Strengths

Mechanical joint rodless cylinder with cam follower guide
Bore sizes:16,20,25,32,40,50,63
Strokes up to 5000mm depending upon bore size
With one or two stroke adjusters with or without shocks
Variety of switches and a variety of lead wire lengths

Technical specifications


Attributes
Logistic Weight7680 g
TypeRodless Cylinder; Double Acting (D/A)
Cylinder stroke700 mm
Show UNSPSC/ECL@SS
£ 1,179.00 excl. VAT
/ Each
£ 1,414.80 incl. VAT
  • Delivery usually within ( 6 ) days