SMC MY2BH25G-400 MECHANICALLY COUPLED RODLESS CYLINDER
Rodless Cylinder
See technical informationSee documentsReferences
SMC:MY2BH25G-400
Rubix:2606481

Documents
Product details : SMC MY2BH25G-400 MECHANICALLY COUPLED RODLESS CYLINDER
For long strokes with compact size and an integrated guide, the MY1 series rodless actuator provides an ideal solution. The MY1 mechanical joint rodless cylinder includes four standard models, which allow the appropriate bearing style to be selected in order to match the accuracy and load requirements of your application. If necessary, you can also combine the basic MY1 cylinder with an external guide in order to create a special engineered solution.
Technical specifications
Attributes
| Logistic Weight | 1600 g |
|---|---|
| Type | rodless cylinder |
| Cylinder stroke | 400 mm |
Show UNSPSC/ECL@SS
£ 445.52 excl. VAT
/ Each
£ 534.62 incl. VAT
- Delivery usually within ( 36 ) days