SMC MY2H16G-600 MECHANICALLY COUPLED RODLESS CYLINDER


Rodless Cylinder

References
smc:MY2H16G-600
rubix:2606493
MY2H, Mechanical Joint Rodless Cylinder, High Precision Guide
brand logo
Technical specifications
Typemechanically jointed rodless cylinder
Cylinder stroke600 mm
Cylinder diameter16 mm
See all Specifications

Product details : SMC MY2H16G-600 MECHANICALLY COUPLED RODLESS CYLINDER


The MY2 high precision guide cylinder is available in bore sizes 16mm, 25mm and 40mm. This series has been designed with a high precision single or double axis guide to create a compact, low profile cylinder. Maintenance has been simplified by allowing the cylinder to be detached without disturbing the guide unit and work piece.
•w/o Stroke Adjustment Unit
•Mechanically joint rodless cylinder
•High precision guide type
•Bore sizes (mm): 16, 25, 40
•Thread types: M, Rc, NPT, G
•Maximum standard stroke: 600mm
•Auto switch capable

Guide Suffix: High Precision Guide 1 Shaft
Bore Size: 16mm
Port Thread: Ø16 M Thread
Ø25 & 40 Rc:
Stroke: 600
Stroke Adjusting Unit: w/o Adjustment Unit
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistic Weight2240 g
Typemechanically jointed rodless cylinder
Cylinder stroke600 mm
Cylinder diameter16 mm
Show UNSPSC/ECL@SS
£ 927.34 excl. VAT
/ Each
£ 1,112.81 incl. VAT
  • Delivery usually within ( 27 ) days