SMC MY2HT40TFG-400 MECHANICALLY COUPLED RODLESS CYLINDER


Rodless Cylinder

References
smc:MY2HT40TFG-400
rubix:2606526
brand logo
brand logo
Technical specifications
Typerodless cylinder
Cylinder stroke400 mm
See all Specifications

Product details : SMC MY2HT40TFG-400 MECHANICALLY COUPLED RODLESS CYLINDER


The MY2 high precision guide cylinder is available in bore sizes 16mm, 25mm and 40mm. This series has been designed with a high precision single or double axis guide to create a compact, low profile cylinder. Maintenance has been simplified by allowing the cylinder to be detached without disturbing the guide unit and work piece.
•w/o Stroke Adjustment Unit
•Mechanically joint rodless cylinder
•High precision guide type
•Bore sizes (mm): 16, 25, 40
•Thread types: M, Rc, NPT, G
•Maximum standard stroke: 600mm
•Auto switch capable

Guide Suffix: T (High Precision Guide 2 Shafts)
Bore Size: 40mm
Port Thread: TF [G (Ø25 & 40)]
Stroke: 400
Stroke Adjusting Unit: w/o Adjustment Unit
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistic Weight19090 g
Typerodless cylinder
Cylinder stroke400 mm
Show UNSPSC/ECL@SS
£ 1,964.97 excl. VAT
/ Each
£ 2,357.96 incl. VAT
  • Delivery usually within ( 4 ) days