SMC MY3A25TF-1800 MECHANICALLY COUPLED RODLESS CYLINDER
Rodless Cylinder
See technical informationSee documentsReferences
SMC:MY3A25TF-1800
Rubix:393A6136

Technical specifications
| Type | rodless cylinder |
|---|---|
| Cylinder stroke | 1800 mm |
| Cylinder diameter | 25 mm |
Documents
Product details : SMC MY3A25TF-1800 MECHANICALLY COUPLED RODLESS CYLINDER
Mechanically jointed rodless cylinder series MY3 provides high functionality with reduced height and length. The uniquely designed piston shape enables reduction of the height and length as well as practical arrangement of the common piping passages, cushion mechanism and positioning mechanism. This has achieved drastic miniaturization and weight reduction.
Technical specifications
Attributes
| Logistic Weight | 6770 g |
|---|---|
| Type | rodless cylinder |
| Cylinder stroke | 1800 mm |
| Cylinder diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 445.67 excl. VAT
/ Each
£ 534.80 incl. VAT
- Usually arrives within 14 working days