SMC MY3A63TF-400 MECHANICALLY COUPLED RODLESS CYLINDER
Rodless Cylinder
See technical informationSee documentsReferences
SMC:MY3A63TF-400
Rubix:393A5905
Manufacturer :00389774

Technical specifications
| Type | rodless cylinder |
|---|---|
| Cylinder stroke | 400 mm |
| Cylinder diameter | 63 mm |
Documents
Product details : SMC MY3A63TF-400 MECHANICALLY COUPLED RODLESS CYLINDER
Mechanically jointed rodless cylinder series MY3 provides high functionality with reduced height and length. The uniquely designed piston shape enables reduction of the height and length as well as practical arrangement of the common piping passages, cushion mechanism and positioning mechanism. This has achieved drastic miniaturization and weight reduction.
Technical specifications
Attributes
| Logistic Weight | 11620 g |
|---|---|
| Type | rodless cylinder |
| Cylinder stroke | 400 mm |
| Cylinder diameter | 63 mm |
Show UNSPSC/ECL@SS
£ 843.37 excl. VAT
/ Each
£ 1,012.04 incl. VAT
- Usually arrives within 14 working days