SMC MY3B25TF-700 MECHANICALLY COUPLED RODLESS CYLINDER
Rodless Cylinder
See technical informationSee documentsReferences
SMC:MY3B25TF-700
Rubix:2606548
EAN:3618036289329

Technical specifications
| Type | rodless cylinder |
|---|---|
| Cylinder stroke | 700 mm |
| Cylinder diameter | 25 mm |
Documents
Product details : SMC MY3B25TF-700 MECHANICALLY COUPLED RODLESS CYLINDER
Mechanically jointed rodless cylinder series MY3 provides high functionality with reduced height and length. The uniquely designed piston shape enables reduction of the height and length as well as practical arrangement of the common piping passages, cushion mechanism and positioning mechanism. This has achieved drastic miniaturization and weight reduction.
•Basic short type (rubber bumper) and Basic standard type (air cushion)
•Applicable bore sizes: 16mm, 20mm, 25 mm, 32 mm, 40 mm, 50 mm and 63 mm
•Easy connection with external guide.
•Vertical and lateral mouting is possible.
•High functionality with reduced height and length.
Style: B (Standard Type-Air Cushion)
Bore Size: 25mm
Port Thread: TF (G Thread)
Stroke: 700
Stroke Adjusting Unit: w/o Adjusting Unit
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs.(Or None in the Case of No Switch)
•Applicable bore sizes: 16mm, 20mm, 25 mm, 32 mm, 40 mm, 50 mm and 63 mm
•Easy connection with external guide.
•Vertical and lateral mouting is possible.
•High functionality with reduced height and length.
Style: B (Standard Type-Air Cushion)
Bore Size: 25mm
Port Thread: TF (G Thread)
Stroke: 700
Stroke Adjusting Unit: w/o Adjusting Unit
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs.(Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistic Weight | 3130 g |
|---|---|
| Type | rodless cylinder |
| Cylinder stroke | 700 mm |
| Cylinder diameter | 25 mm |
| Max. service pressure | 8 bar |
| Material | aluminum alloy |
Show UNSPSC/ECL@SS
£ 393.37 excl. VAT
/ Each
£ 472.04 incl. VAT
- Delivery usually within ( 4 ) days