SMC MY3M16-200 MECHANICALLY COUPLED RODLESS CYLINDER
Rodless Cylinder
See technical informationSee documentsReferences
SMC:MY3M16-200
Rubix:2606557
Manufacturer :00380185
EAN:3618036286281

Technical specifications
| Type | mechanically jointed rodless cylinder |
|---|---|
| Cylinder stroke | 200 mm |
| Cylinder diameter | 16 mm |
Documents
Product details : SMC MY3M16-200 MECHANICALLY COUPLED RODLESS CYLINDER
Mechanically jointed rodless cylinder series MY3 provides high functionality with reduced height and length. The uniquely designed piston shape enables reduction of the height and length as well as practical arrangement of the common piping passages, cushion mechanism and positioning mechanism. This has achieved drastic miniaturization and weight reduction.
•Work pieces can be loaded directly onto the work table, this is due to the integrated slide bearing guide.
•Also the loading capacity compared to MY3A & MY3B is improved.
•The unique oval shaped piston allows reduction in height and length as well as the practical arrangement of the common piping passages, cushion mechanism and positioning mechanism.
•This has achieved drastic miniaturisation and weight reduction.
•Overall length (Z) reduced by up to 104mm. (Ø63).
•Overall height (H) reduced by up to 28%.Ø63).
Bore Size: ø16mm
Thread Type: Rc
Stroke: 200
Stroke Adjusting Unit: Without Adjusting Unit
Autoswitch: Without Autoswitch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Also the loading capacity compared to MY3A & MY3B is improved.
•The unique oval shaped piston allows reduction in height and length as well as the practical arrangement of the common piping passages, cushion mechanism and positioning mechanism.
•This has achieved drastic miniaturisation and weight reduction.
•Overall length (Z) reduced by up to 104mm. (Ø63).
•Overall height (H) reduced by up to 28%.Ø63).
Bore Size: ø16mm
Thread Type: Rc
Stroke: 200
Stroke Adjusting Unit: Without Adjusting Unit
Autoswitch: Without Autoswitch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistic Weight | 610 g |
|---|---|
| Type | mechanically jointed rodless cylinder |
| Cylinder stroke | 200 mm |
| Cylinder diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 420.73 excl. VAT
/ Each
£ 504.88 incl. VAT
- Delivery usually within ( 4 ) days