SMC MY1B32TF-700Z RODLESS CYLINDER


Rodless Cylinder

References
smc:01062067
rubix:262A5954
brand logo
brand logo
Technical specifications
Typerodless cylinder
Cylinder diameter32 mm
See all Specifications

Product details : SMC MY1B32TF-700Z RODLESS CYLINDER


At SMC we are rolling out upgraded mechanically jointed rodless cylinders that will give our customers improved performance and functionality. The MY1H-Z linear guide cylinder, ideal for high repeatability applications, has a new magnetic dust seal band minimising the number of external particles entering the system.Following requests for a lighter mechanically jointed rodless cylinder with improved auto switch mounting, we are pleased to unveil our new MY1B-Z Series. Up to 17% lighter than our existing rodless cylinder basic type, these lightweight cylinders can now be mounted with our dual colour Series D-M9*W solid state auto switch at any point along the mounting grooves. The cushion needle, which is now placed in the top for easier accessibility, can be adjusted using a simple hexagon wrench.

Strengths

w/o Stroke Adjustment Unit Easy adjustment of the cushion needle. Entrance of external particle is reduced, reliability improved and maintenance costs reduced. Piping flexibility because it can be connected in 4 directions and it can be selected from 2 types (standard and centralised). Flexibility in the auto switch mounting.

Technical specifications


Attributes
Typerodless cylinder
Cylinder diameter32 mm
Min. temperature5 °C
Max. temperature60 °C
Cylinder stroke700 mm
Fixation centre-to-centre distance1264 mm
Design size32
Show UNSPSC/ECL@SS
£ 481.60 excl. VAT
/ Each
£ 577.92 incl. VAT
  • Delivery usually within ( 6 ) days