SMC MY1B25G-300Z MECHANICALLY COUPLED RODLESS CYLINDER


Rodless Cylinder

References
smc:MY1B25G-300Z
rubix:2606403
brand logo
brand logo
Technical specifications
TypeRodless Cylinder
Cylinder stroke300 mm

Product details : SMC MY1B25G-300Z MECHANICALLY COUPLED RODLESS CYLINDER


At SMC we are rolling out upgraded mechanically jointed rodless cylinders that will give our customers improved performance and functionality. The MY1H-Z linear guide cylinder, ideal for high repeatability applications, has a new magnetic dust seal band minimising the number of external particles entering the system.Following requests for a lighter mechanically jointed rodless cylinder with improved auto switch mounting, we are pleased to unveil our new MY1B-Z Series. Up to 17% lighter than our existing rodless cylinder basic type, these lightweight cylinders can now be mounted with our dual colour Series D-M9*W solid state auto switch at any point along the mounting grooves. The cushion needle, which is now placed in the top for easier accessibility, can be adjusted using a simple hexagon wrench.
•w/o Stroke Adjustment Unit
•Easy adjustment of the cushion needle.
•Entrance of external particle is reduced, reliability improved and maintenance costs reduced.
•Piping flexibility because it can be connected in 4 directions and it can be selected from 2 types (standard and centralised).
•Flexibility in the auto switch mounting.

Bore Size: 25mm
Port Thread: Rc
Piping: G (Centralized Piping Type)
Stroke: 300
Stroke Adjustment Unit: Left
Right: w/o Unit
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
TypeRodless Cylinder
Cylinder stroke300 mm
Show UNSPSC/ECL@SS
£ 342.11 excl. VAT
/ Each
£ 410.53 incl. VAT
  • Delivery usually within ( 4 ) days