SMC CY1L15H-200B RODLESS CYLINDER


Rodless Cylinder

References
smc:CY1L15H-200B
rubix:112A8674
manufacturer :00083671
brand logo
brand logo
Technical specifications
Typerodless cylinder
Cylinder stroke200 mm
Cylinder diameter15 mm

Product details : SMC CY1L15H-200B RODLESS CYLINDER


With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard.

Strengths

Slider style: ball bushing bearing Bore sizes: 6, 10, 15, 20, 25, 32, & 40 (mm) Strokes from 50mm through 1000mm Available with high or low magnetic holding force Available with shock absorbers Auto-switch capable

Technical specifications


Attributes
Typerodless cylinder
Cylinder stroke200 mm
Cylinder diameter15 mm
Show UNSPSC/ECL@SS
£ 692.93 excl. VAT
/ Each
£ 831.52 incl. VAT
  • Delivery usually within ( 6 ) days