SMC CY3RG10-135 MAGNETICALLY COUPLED RODLESS CYLINDER


Rodless Cylinder

References
smc:CY3RG10-135
rubix:264A5893
manufacturer :CY3RG10-135
brand logo
brand logo
Technical specifications
TypeRodless Cylinder
Cylinder stroke135 mm
Cylinder diameter10 mm

Product details : SMC CY3RG10-135 MAGNETICALLY COUPLED RODLESS CYLINDER


With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard.

Strengths

•Magnetically coupled rodless cylinder
Direct mount type, with switch rail
Bore sizes: 6, 10, 15, 20, 25, 32, 40, 50, 63
Maximum operating pressure: 0.7MPa
Ambient temperature: -10 to 60C
Variety of auto switches

Technical specifications


Attributes
TypeRodless Cylinder
Cylinder stroke135 mm
Cylinder diameter10 mm
Show UNSPSC/ECL@SS
£ 237.28 excl. VAT
/ Each
£ 284.74 incl. VAT
  • Delivery usually within ( 7 ) days