SMC MY3M63-1900H MECHANICALLY COUPLED RODLESS CYLINDER
Rodless Cylinder
See technical informationSee documentsReferences
SMC:MY3M63-1900H
Rubix:240A1289
Manufacturer :MY3M63-1900H

Documents
Product details : SMC MY3M63-1900H MECHANICALLY COUPLED RODLESS CYLINDER
Mechanically jointed rodless cylinder series MY3 provides high functionality with reduced height and length. The uniquely designed piston shape enables reduction of the height and length as well as practical arrangement of the common piping passages, cushion mechanism and positioning mechanism. This has achieved drastic miniaturization and weight reduction.
Strengths
•The overall length has been reduced by between 38mm and 104mm compared to MY1M series
The height has been reduced by between 7mm and 37mm
The weight has been reduced by approximately 50%
Sliding performance has been stabilised and the service life has been improved due to the adoption of a new sliding material
As compared with the existing MY3B series , the load weight and allowable moment have been approximately doubled
The height has been reduced by between 7mm and 37mm
The weight has been reduced by approximately 50%
Sliding performance has been stabilised and the service life has been improved due to the adoption of a new sliding material
As compared with the existing MY3B series , the load weight and allowable moment have been approximately doubled
Technical specifications
Attributes
| Type | rodless cylinder |
|---|---|
| Max. service pressure | 7 bar |
| Material | nbr |
| Pressure range | 0,15/0,7 mpa |
| Min. service pressure | 1.5 bar |
| Min. Operation temperature | 5 °C |
Show UNSPSC/ECL@SS
£ 2,726.24 excl. VAT
/ Each
£ 3,271.49 incl. VAT
- Delivery usually within ( 7 ) days