References
SMC:SYA7120-02
Rubix:110A1264
EAN:3618036155068

Product details : SMC SYA7120-02 AIR PILOT VALVE
SYA 5 port air operated valves are available in body ported or base mounted styles. The SYA uses the same manifolds as series SY (non plug-in style) for types 20, 41, 42 and 45. One-touch fittings are available on body ported types. Available thread types are Rc, G, NPT or NPTF.
•5 Port Air Operated Valve Series SYA3000/5000/7000.
• Body ported.
• Normal override (Non-locking).
Series: 7 (SYA7000)
Actuation: 1 (2 position single)
A, B Port Size: 02 (1/4)
Thread Type: Rc (None for M5)
Bracket: Without bracket
• Body ported.
• Normal override (Non-locking).
Series: 7 (SYA7000)
Actuation: 1 (2 position single)
A, B Port Size: 02 (1/4)
Thread Type: Rc (None for M5)
Bracket: Without bracket
Technical specifications
Attributes
| Logistic Weight | 132 g |
|---|---|
| Type | 5/2 and 5/3 spool valves |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 76.35 excl. VAT
/ Each
£ 91.62 incl. VAT
- Delivery usually within ( 4 ) days