Filter Options
Categories
  • maintenance & repairs (15)
  • machining, cutting & drilling (1)
  • 1Brand
  • rodo
    (16)
  • 14 Product(s) with 16 variant(s):

    Relevance
    brand logobrand logo

    "RODO R26B5 0.5"" BLACK HANDLE DISPOSABLE BRUSH"

    • rodo:R26B5
    • rubix:120A1112
    • manufacturer :R26B5
    • ean:5019200007189
    • In stock: Next day delivery
    • Material:pure bristle, dipped wooden handle
    • Width:12 mm
    £ 0.25 excl. VAT
    / Each
    brand logobrand logo

    "PRODEC SB2 2"" STRIKER BRUSH C/W 24"" HANDLE"

    • rodo:SB2
    • rubix:2017983
    • ean:5019200015177
    • In stock: Next day delivery
    • Material:wood (handle)
    • Width:50 mm
    £ 10.26 excl. VAT
    / Each
    brand logobrand logo

    "PRODEC SB1 1"" STRIKER BRUSH C/W 15"" HANDLE"

    • rodo:SB1
    • rubix:2017982
    • ean:5019200015153
    • In stock: Next day delivery
    • Material:wood (handle)
    • Width:25 mm
    £ 7.31 excl. VAT
    / Each
    brand logobrand logo

    RODO BPS 15 LITRE BLACK PLASTIC SCUTTLE

    • rodo:BPS
    • rubix:2007084
    • ean:5019200004737
    • In stock: Next day delivery
    • Volume:15 l
    £ 7.91 excl. VAT
    / Each
    brand logobrand logo

    "RODO RT15PB 15"" BLACK PLASTIC PAINT TRAY"

    • rodo:RT15PB
    • rubix:4503950
    • ean:5019200026838
    • Usually arrives within 14 working days
    • Type:rodo rt15pb 15'' black plastic paint tray'
    £ 5.33 excl. VAT
    / Each
    brand logobrand logo

    PRODEC BPSL PAINT SCUTTLE 25L

    • rodo:BPSLT
    • rubix:2007083
    • manufacturer :BPSL
    • ean:5019200008636
    • Usually arrives within 14 working days
    • Volume:25 l
    £ 13.78 excl. VAT
    / Each
    brand logobrand logo

    "RODO EB78 3/8"" ENAMEL BRUSH"

    • rodo:EB78
    • rubix:2536598
    • ean:5019200042210
    • In stock: Next day delivery
    • Material:wooden dowel (handle)
    • Width:9.5 mm
    £ 0.45 excl. VAT
    / Each
    brand logobrand logo

    RODO BPSS 10 LITRE BLACK PLASTIC SCUTTLE

    • rodo:BPSS
    • rubix:2007085
    • ean:5019200008643
    • In stock: Next day delivery
    • Type:scuttle
    £ 5.95 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Material:wood (handle)
    £ 11.54 excl. VAT
    / Each
    brand logobrand logo

    FIT4THEJOB FRKT007 10PC COMPLETE HOME DECORATING KIT

    • rodo:FRKT007
    • rubix:270A1113
    • ean:5019200323166
    • In stock: Next day delivery
    • Type:decorating kit
    £ 9.21 excl. VAT
    / Each
    brand logobrand logo

    FIT4THEJOB FRKT008 21PC ULTIMATE HOME DECORATING KIT

    • rodo:FRKT008
    • rubix:270A1110
    • ean:5019200323173
    • In stock: Next day delivery
    • Type:decorating kit
    £ 13.75 excl. VAT
    / Each
    brand logobrand logo

    "RODO R26B2 2"" BLACK HANDLE DISPOSABLE BRUSH"

    • rodo:R26B2
    • rubix:118A9480
    • ean:5019200007219
    • In stock: Next day delivery
    £ 0.50 excl. VAT
    / Each
    brand logobrand logo

    "RODO 9PT 9"" BLACK PLASTIC PAINT TRAY"

    • rodo:9PT
    • rubix:116054
    • ean:5019200004720
    • In stock: Next day delivery
    £ 1.41 excl. VAT
    / Each
    brand logobrand logo

    RODO BPSM 5 LITRE BLACK PLASTIC SCUTTLE

    • rodo:BPSM
    • rubix:2536590
    • ean:5019200025817
    • In stock: Next day delivery
    £ 4.95 excl. VAT
    / Each