• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,392)
  • Mechanical Power Transmission(110,883)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,642)
  • Protection, Safety & Hygiene(55,482)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,531)
  • Welding(1,007)
  • New Products
  • Lubricants(935)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,480)
See Maintenance & Repairs
  • Brushes(386)
See Brushes
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Brushes
  4. Brushes
  5. Brushes
  6. Brush and accessory for brushes
  7. "RODO EB78 3/8"" ENAMEL BRUSH"

"RODO EB78 3/8"" ENAMEL BRUSH"

Enamel Brush

See technical information

References

Rodo:EB78
Rubix:2536598
EAN:5019200042210
brand logo
brand logo

Technical specifications

Materialwooden dowel (handle)
Width9.5 mm

Product details : "RODO EB78 3/8"" ENAMEL BRUSH"


Technical specifications


Attributes
Materialwooden dowel (handle)
Width9.5 mm
Show UNSPSC/ECL@SS
£ 0.45 excl. VAT
/ Each
£ 0.54 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

"PRODEC CONTRACTOR PBPT014 2"" ALL PURPOSE PAINT BRUSH""RODO R26B2 2"" BLACK HANDLE DISPOSABLE BRUSH"SPARTEX 735977 FLAT BRUSH FOR CLEANING AND DE-GREASING 40MM"PRODEC PBPT020 0.5"" TRADE PRO PAINT BRUSH"SPARTEX 734156 ROUND PAINT BRUSH N6 29MMSPARTEX 854263 METAL GRIDS MATERIAL GALVANIZED STEEL PK5"FIT4THEJOB FBPT035 2"" NO BRISTLE LOSS CUTTING IN PAINT BRUSH"SPARTEX 734152 SASH PAINT BRUSH NDEG2 21MMHILLBRUSH 128P/12 BRISTLE HOOF OIL BRUSH"PRODEC PBPT025 2.5"" TRADE PRO PAINT BRUSH"SPARTEX 734147 FLAT PAINT BRUSH 50MM"FIT4THEJOB FBPT033 1"" NO BRISTLE LOSS CUTTING IN PAINT BRUSH""PRODEC SB1 1"" STRIKER BRUSH C/W 15"" HANDLE""PRODEC PBPT043 1.5"" PREMIER SYNTHETIC PAINT BRUSH"SPARTEX 734148 FLAT PAINT BRUSH 60MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap