"RODO RT15PB 15"" BLACK PLASTIC PAINT TRAY"
Roller tray black heavy duty plastic for paint rollers
See technical informationReferences
Rodo:RT15PB
Rubix:4503950
EAN:5019200026838
Product details : "RODO RT15PB 15"" BLACK PLASTIC PAINT TRAY"
Black Plastic Roller Tray: - are very strong and suitable for use with 9", 12" and 15" wide rollers
Strengths
Extra wide 15" roller trayManufactured from rigid black plasticAlternative to roller scuttles
Applications
Painting
Technical specifications
Attributes
| Type | rodo rt15pb 15'' black plastic paint tray' |
|---|
Show UNSPSC/ECL@SS
£ 5.08 excl. VAT
/ Each
£ 6.10 incl. VAT
- In stock: Next day delivery


