• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,403)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(33,120)
  • Protection, Safety & Hygiene(55,529)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Bore(2,593)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,048)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,522)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Files(22)
  • Milling files(482)
  • Agglomerated or vitrified abrasives(1,835)
  • Applied abrasives(6,118)
  • Brushes(421)
  • Polishing and superfinishing(497)
  • Abrasive powders(1)
  • Tribological finishing(4)
See Abrasives
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Abrasives
  4. Brushes
  5. Other brushes
  6. Accessory for brushes
  7. RODO BPSS 10 LITRE BLACK PLASTIC SCUTTLE

RODO BPSS 10 LITRE BLACK PLASTIC SCUTTLE

Scuttle

See technical information

References

Rodo:BPSS
Rubix:2007085
EAN:5019200008643
brand logo
brand logo

Technical specifications

Typescuttle

Product details : RODO BPSS 10 LITRE BLACK PLASTIC SCUTTLE


Technical specifications


Attributes
Typescuttle
Show UNSPSC/ECL@SS
£ 5.95 excl. VAT
/ Each
£ 7.14 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

PFERD 43220082 ROTARY WIRE BRUSH 80 X 10 X 6 MM INOX 0.30"PRODEC CONTRACTOR NC15 1.5"" NOOK & CRANNY BRUSH"PFERD 43316023 THREADED CRIMPED WIRE BRUSH 115X10MM M14 INOX 0.35PFERD 43220081 ROTARY WIRE BRUSH 80 X 10 X 6 MM STEEL 0.30PFERD 43317001 BRUSH POS KBG 12515/M14 ST 0.50PFERD 43316003 THREADED CRIMPED WIRE BRUSH 100X10MM M14 INOX 0.35PFERD 43220061 ROTARY WIRE BRUSH 70 X 10 X 6 MM STEEL 0.30PFERD 43316001 THREADED CRIMPED WIRE BRUSH 100X10 MM M14 STEEL 0.35PFERD 43313001 THREADED KNOTTED WIRE BRUSH 100X13MM M14 STEEL 0.50PFERD 43690200 EXTENSION IBUV M6 1000PFERD 43312501 ROTARY WIRE BRUSH 95 X 10 X 6 MM STEEL 0.30"PRODEC PWB4S 11"" 4 ROW WIRE BRUSH WITH SCRAPER"PFERD 43220016 ROTARY WIRE BRUSH 50 X 10 X 6 MM STEEL 0.20PFERD 43316021 THREADED CRIMPED WIRE BRUSH 115X10MM M14 STEEL 0.35PFERD 43313006 THREADED KNOTTED WIRE BRUSH 100X13MM M14 INOX 0.50
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap