References
Rodo:SB2
Rubix:2017983
EAN:5019200015177

Product details : "PRODEC SB2 2"" STRIKER BRUSH C/W 24"" HANDLE"
Strengths
•Striker brush ideal for painting hard to reach areas
•Pure bristle head mounted on a wooden handle
•Wooden handle
•Pure bristle head mounted on a wooden handle
•Wooden handle
Technical specifications
Attributes
| Material | wood (handle) |
|---|---|
| Width | 50 mm |
| Shape | round |
| Type | striker brush |
| Model | prodec |
Show UNSPSC/ECL@SS
£ 10.26 excl. VAT
/ Each
£ 12.31 incl. VAT
- In stock: Next day delivery
