FESTO 8047092 ROLLER LEVER VALVE VMEF-R-M52-E-G18
Roller Lever Valve
See technical informationSee documentsReferences
Festo:VMEF-R-M52-E-G18
Rubix:233A4762
Manufacturer :8047092
EAN:4052568294755

Documents
Product details : FESTO 8047092 ROLLER LEVER VALVE VMEF-R-M52-E-G18
Mechanically actuated valves are often used as "signal valves", and return a pneumatic signal to the controller. This signal, e.g. "end position reached", is transmitted via a stem or roller actuated valve.
Strengths
•Small and compact for a wide range of pneumatic applications
Outstanding pneumatic performance for a wide range of applications
Low weight
Minimal actuating forces
Flexibility of the pneumatic working ports provides a practical solution to different requirements
Outstanding pneumatic performance for a wide range of applications
Low weight
Minimal actuating forces
Flexibility of the pneumatic working ports provides a practical solution to different requirements
Technical specifications
Attributes
| Type | roller lever valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 750 l/min |
Show UNSPSC/ECL@SS
£ 122.14 excl. VAT
/ Each
£ 146.57 incl. VAT
- Delivery usually within ( 2 ) days