References
Festo:VMEF-RT-M32-M-N18
Rubix:391A8051
Manufacturer :8047098
EAN:4052568435172

Documents
Product details : FESTO 8047098 ROLLER LEVER VALVE
Roller lever valve VMEF-RT-M32-M-N18 Roller lever valve VMEF-RT-M32-M-N18 Valve function: 3/2 monostable; standard nominal flow rate (standardised in accordance with DIN 1343): 750; Pneumatic connection 1: NPT 1/8; Operating pressure: -0.95…10; Width: 20
Technical specifications
Attributes
| Type | festo 8047098 roller lever valve |
|---|---|
| Number of Ports | 3 |
| Max. service pressure | 10 bar |
| Volume flow rate | 750 l/min |
| Material | aluminium |
| Pressure range | -0,95 à 10 bar |
Show UNSPSC/ECL@SS
£ 86.04 excl. VAT
/ Each
£ 103.25 incl. VAT
- Usually arrives within 14 working days