FESTO 535947 SOLENOID VALVE MFH-5/3E-3/8-S-B-EX
Solenoid valve MFH-5/3
See technical informationSee documentsReferences
Festo:MFH-5/3E-3/8-S-B-EX
Rubix:110A1933
Manufacturer :535947
EAN:4052568169978

Documents
Product details : FESTO 535947 SOLENOID VALVE MFH-5/3E-3/8-S-B-EX
Solenoid valve MFH-5/3E-3/8-S-B-EX With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/3 exhausted, Type of actuation=electrical, Standard nominal flow rate=2200 l/min, Operating pressure=-0,9 - 10 bar, Design structure=Piston slide
Technical specifications
Attributes
| Logistic Weight | 797 g |
|---|---|
| Type | valve tiger 2000 |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 413.53 excl. VAT
/ Each
£ 496.24 incl. VAT
- Delivery usually within ( 10 ) days