References
SMC:CDRB1BW100-270S
Rubix:109A0850
Manufacturer :00119299

Documents
Product details : SMC CDRB1BW100-270S ROTARY ACTUATOR
Torque up to 150 Nm
Rotating angles: 90°, 100°, 180°, 190°, 270°, 280°
Many variations of shaft-end shape (7 types)
Port location can be selected: Side or Axial ported
Direct/Foot mounting
Many made to order options available.
Rotating angles: 90°, 100°, 180°, 190°, 270°, 280°
Many variations of shaft-end shape (7 types)
Port location can be selected: Side or Axial ported
Direct/Foot mounting
Many made to order options available.
Technical specifications
Attributes
| Logistic Weight | 4287 g |
|---|---|
| Type | rotary actuator |
| Cylinder diameter | 100 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Material | aluminum alloy (body); carbon steel (vane shaft); nbr (seals/o-rings) |
Show UNSPSC/ECL@SS
£ 427.00 excl. VAT
/ Each
£ 512.40 incl. VAT
- Delivery usually within ( 23 ) days