References
SMC:CDRB1BW50-270S
Rubix:111A6096
Manufacturer :00014883
EAN:3618035791595

Product details : SMC CDRB1BW50-270S ROTARY ACTUATOR
Torque up to 150 Nm
Rotating angles: 90°, 100°, 180°, 190°, 270°, 280°
Many variations of shaft-end shape (7 types)
Port location can be selected: Side or Axial ported
Direct/Foot mounting
Many made to order options available.
Rotating angles: 90°, 100°, 180°, 190°, 270°, 280°
Many variations of shaft-end shape (7 types)
Port location can be selected: Side or Axial ported
Direct/Foot mounting
Many made to order options available.
•Rotary actuator, vane type Compact, space saving body Direct mount applications possible Highly reliable Body side and axial direction ports Unrestricted auto switch mounting positions
Magnet: D (Magnet)
Mounting: B (Basic)
Shaft Type: W [Double shaft (Long shaft key & Four chamfers)]
Body Size: 50mm
Rotation Angle, Vane: 270S (Rotation Angle
Vane Style: Single)
Port Location: Side
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Port Threads: Rc
Magnet: D (Magnet)
Mounting: B (Basic)
Shaft Type: W [Double shaft (Long shaft key & Four chamfers)]
Body Size: 50mm
Rotation Angle, Vane: 270S (Rotation Angle
Vane Style: Single)
Port Location: Side
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Port Threads: Rc
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 142x78x67 mm |
|---|---|
| Logistic Weight | 861 g |
| Type | crb1 |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 270 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 199.63 excl. VAT
/ Each
£ 239.56 incl. VAT
- In stock: Next day delivery