SMC CDRB1BW63-90D-XF ROTARY ACTUATOR
Rotary Actuator/Vane Style
See technical informationSee documentsReferences
SMC:CDRB1BW63-90D-XF
Rubix:113A9101
Manufacturer :CDRB1BW63-90D-XF

Technical specifications
| Type | rotary actuator |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 90 mm |
Documents
Product details : SMC CDRB1BW63-90D-XF ROTARY ACTUATOR
Torque up to 150 Nm
Rotating angles: 90°, 100°, 180°, 190°, 270°, 280°
Many variations of shaft-end shape (7 types)
Port location can be selected: Side or Axial ported
Direct/Foot mounting
Many made to order options available.
Rotating angles: 90°, 100°, 180°, 190°, 270°, 280°
Many variations of shaft-end shape (7 types)
Port location can be selected: Side or Axial ported
Direct/Foot mounting
Many made to order options available.
•Rotary actuator, vane type Compact, space saving body Direct mount applications possible Highly reliable Body side and axial direction ports Unrestricted auto switch mounting positions
Magnet: D (Magnet)
Mounting: B (Basic)
Shaft Type: W [Double shaft (Long shaft key & Four chamfers)]
Body Size: 63mm
Rotation Angle, Vane: 90D (Rotation Angle
Vane Style: Double)
Port Location: Side
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Port Threads: XF (G)
Magnet: D (Magnet)
Mounting: B (Basic)
Shaft Type: W [Double shaft (Long shaft key & Four chamfers)]
Body Size: 63mm
Rotation Angle, Vane: 90D (Rotation Angle
Vane Style: Double)
Port Location: Side
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Port Threads: XF (G)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 159x98x82 mm |
|---|---|
| Logistic Weight | 1400 g |
| Type | rotary actuator |
| Cylinder diameter | 63 mm |
| Cylinder stroke | 90 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 309.43 excl. VAT
/ Each
£ 371.32 incl. VAT
- Delivery usually within ( 4 ) days