References
SMC:CRB1BW100-90D
Rubix:107A8574
Manufacturer :00033832
EAN:3618035672559

Technical specifications
| Type | rotary actuator/vane style |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 90 mm |
Documents
Product details : SMC CRB1BW100-90D ROTARY ACTUATOR
Torque up to 150 Nm
Rotating angles: 90°, 100°, 180°, 190°, 270°, 280°
Many variations of shaft-end shape (7 types)
Port location can be selected: Side or Axial ported
Direct/Foot mounting
Many made to order options available.
Rotating angles: 90°, 100°, 180°, 190°, 270°, 280°
Many variations of shaft-end shape (7 types)
Port location can be selected: Side or Axial ported
Direct/Foot mounting
Many made to order options available.
•Rotary actuator, vane type Compact, space saving body Direct mount applications possible Highly reliable Body side and axial direction ports Unrestricted auto switch mounting positions
Magnet: None
Mounting: B (Basic)
Shaft Type: W [Double shaft (Long shaft key & Four chamfers)]
Body Size: 100mm
Rotation Angle, Vane: 90D (Rotation Angle
Vane Style: Double)
Port Location: Side
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Port Threads: Rc
Magnet: None
Mounting: B (Basic)
Shaft Type: W [Double shaft (Long shaft key & Four chamfers)]
Body Size: 100mm
Rotation Angle, Vane: 90D (Rotation Angle
Vane Style: Double)
Port Location: Side
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Port Threads: Rc
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 198x140x125 mm |
|---|---|
| Logistic Weight | 4286 g |
| Type | rotary actuator/vane style |
| Cylinder diameter | 100 mm |
| Cylinder stroke | 90 mm |
Show UNSPSC/ECL@SS
£ 611.37 excl. VAT
/ Each
£ 733.64 incl. VAT
- Delivery usually within ( 23 ) days