SMC CRB1BW63-180S-XF


Rotary Actuator/Vane Style

References
smc:CRB1BW63-180S-XF
rubix:265A1214
manufacturer :00208081
SMC ACTUATOR CRB1BW63-180S-XF
brand logo
Technical specifications
TypeRotary Actuator
Cylinder diameter63 mm
See all Specifications

Product details : SMC CRB1BW63-180S-XF


Torque up to 150 Nm
Rotating angles: 90°, 100°, 180°, 190°, 270°, 280°
Many variations of shaft-end shape (7 types)
Port location can be selected: Side or Axial ported
Direct/Foot mounting
Many made to order options available.
C(D)RB1*W50~100, Rotary Actuator, Vane Style

Technical specifications


Attributes
Logistics dimensions (L x W x H)146x98x82 mm
Logistic Weight1320 g
TypeRotary Actuator
Cylinder diameter63 mm
Min. temperature5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 212.53 excl. VAT
/ Each
£ 255.04 incl. VAT
  • Delivery usually within ( 4 ) days