SMC CDRA1BS50TF-90Z


Rotary Actuator

References
smc:CDRA1BS50TF-90Z
rubix:265A1194
SMC ROTARY ACTUATOR CDRA1BS50TF-90Z
brand logo
Technical specifications
TypeRotary Actuator
Cylinder diameter50 mm
Cylinder stroke90 mm
See all Specifications

Product details : SMC CDRA1BS50TF-90Z


Rotary actuator
Sizes: 30, 50, 63, 80, 100
Rotating angle: 90°, 100°, 180°, 190°
Adjustable rotation time range: from 0.2 to 5 s/90°.
C(D)RA1-Z*30-100, Rotary Actuator, Rack & Pinion, Standard

Strengths

Standard type rotary actuator
3 mounting types available
Single or double rod end available
Bores sizes: 50mm ~ 100mm
Auto switch capable

Technical specifications


Attributes
Logistic Weight1500 g
TypeRotary Actuator
Cylinder diameter50 mm
Cylinder stroke90 mm
Min. temperature0 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 253.85 excl. VAT
/ Each
£ 304.62 incl. VAT
  • Delivery usually within ( 4 ) days