SMC CDRA1BS63TF-180CZ ROTARY ACTUATOR


Rotary Actuator

References
smc:CDRA1BS63TF-180CZ
rubix:109A5465
brand logo
brand logo
Technical specifications
TypeRotary Actuator
Cylinder diameter63 mm
Cylinder stroke180 mm
See all Specifications

Product details : SMC CDRA1BS63TF-180CZ ROTARY ACTUATOR


Rotary actuator
Sizes: 30, 50, 63, 80, 100
Rotating angle: 90°, 100°, 180°, 190°
Adjustable rotation time range: from 0.2 to 5 s/90°.
Magnet: D (Built-in)
Mounting: B (Basic)
Shaft Type: S (Single Shaft)
Angle Adjusting Unit: None
Type: Pneumatic
Size: 63 mm
Port Thread: TF (G)
Rotation Angle: 180°
Type of Cushioning: C (Air Cushion)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs.

Strengths

Standard type rotary actuator
3 mounting types available
Single or double rod end available
Bores sizes: 50mm ~ 100mm
Auto switch capable

Technical specifications


Attributes
Logistics dimensions (L x W x H)76x214x117 mm
Logistic Weight3000 g
TypeRotary Actuator
Cylinder diameter63 mm
Cylinder stroke180 mm
Min. temperature0 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 354.54 excl. VAT
/ Each
£ 425.45 incl. VAT
  • Delivery usually within ( 4 ) days